Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KNF™ FLEXPAK Square-Bottom Antistatic Cleanroom Bags
SDP

Catalog No. 19165358
Change view
Click to view available options
Dimensions (L x W):
16 x 36 in.
20 x 48 in.
24 x 60 in.
28 x 64 in.
28 x 68 in.
32 x 44 in.
32 x 72 in.
32 x 76 in.
32 x 88 in.
32 x 92 in.
36 x 64 in.
36 x 72 in.
36 x 92 in.
44 x 64 in.
48 x 72 in.
48 x 92 in.
52 x 52 in.
60 x 76 in.
68 x 80 in.
76 x 88 in.
80 x 68 in.
80 x 72 in.
84 x 92 in.
96 x 96 in.
104 x 84 in.
112 x 92 in.
116 x 56 in.
56 x 112 in.
72 x 116 in.
72 x 132 in.
80 x 100 in.
84 x 104 in.
92 x 104 in.
100 x 120 in.
104 x 120 in.
108 x 108 in.
108 x 144 in.
Height (English):
28 in.
92 in.
96 in.
100 in.
104 in.
108 in.
112 in.
Quantity:
1 Ea.
2/Pk.
4/Cs.
46 product options available for selection
Product selection table with 46 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Height (English) Quantity
19-165-358 28 x 68 in. 112 in. 4/Cs.
19-168-007 32 x 76 in. 100 in. 1 Ea.
19-130-2174 96 x 96 in. 92 in. 1 Ea.
19-168-025 108 x 108 in. 96 in. 1 Ea.
19-165-356 72 x 132 in. 92 in. 2/Pk.
19-168-046 52 x 52 in. 100 in. 1 Ea.
19-168-018 36 x 92 in. 92 in. 1 Ea.
19-165-359 32 x 72 in. 96 in. 4/Cs.
19-168-024 92 x 104 in. 96 in. 1 Ea.
19-168-029 20 x 48 in. 92 in. 1 Ea.
19-168-017 76 x 88 in. 104 in. 1 Ea.
19-165-362 60 x 76 in. 100 in. 4/Cs.
19-130-2165 104 x 84 in. 96 in. 1 Ea.
19-130-2176 48 x 92 in. 92 in. 1 Ea.
19-130-2142 112 x 92 in. 108 in. 1 Ea.
19-130-2141 80 x 72 in. 96 in. 1 Ea.
19-168-054 72 x 116 in. 92 in. 1 Ea.
19-130-2166 80 x 68 in. 92 in. 1 Ea.
19-168-033 108 x 144 in. 108 in. 1 Ea.
19-130-2179 116 x 56 in. 92 in. 1 Ea.
19-168-051 100 x 120 in. 100 in. 1 Ea.
19-130-2223 32 x 92 in. 100 in. 1 Ea.
19-168-045 60 x 76 in. 100 in. 1 Ea.
19-168-028 32 x 44 in. 96 in. 1 Ea.
19-165-361 48 x 72 in. 96 in. 4/Cs.
19-130-2201 104 x 120 in. 92 in. 1 Ea.
19-130-2183 36 x 72 in. 96 in. 1 Ea.
19-168-047 56 x 112 in. 108 in. 1 Ea.
19-168-009 28 x 64 in. 112 in. 1 Ea.
19-167-981 60 x 76 in. - 1 Ea.
19-168-064 60 x 76 in. 100 in. 1 Ea.
19-130-2222 32 x 88 in. 100 in. 1 Ea.
19-165-352 84 x 104 in. 96 in. 2/Pk.
19-130-2196 72 x 132 in. 92 in. 1 Ea.
19-130-2226 60 x 76 in. 100 in. 1 Ea.
19-168-001 24 x 60 in. 92 in. 1 Ea.
19-168-020 84 x 92 in. 96 in. 1 Ea.
19-130-2218 32 x 72 in. 96 in. 1 Ea.
19-168-052 80 x 100 in. 100 in. 1 Ea.
19-130-2219 28 x 68 in. 112 in. 1 Ea.
19-168-010 60 x 76 in. 100 in. 1 Ea.
19-165-353 68 x 80 in. 92 in. 4/Cs.
19-130-2195 16 x 36 in. 28 in. 1 Ea.
19-168-003 44 x 64 in. 100 in. 1 Ea.
19-167-956 60 x 76 in. 100 in. 1 Ea.
19-168-034 36 x 64 in. 104 in. 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 46 options available.
46 options
Catalog No. 19-165-358 Supplier KNF™ FLEXPAK Supplier No. 020501665B
Add to Cart
Add to Cart

Square-bottom, antistatic bags are treated with an amine-free agent

Constructed from proven low-density polyethylene film. Perform well in a broad spectrum of applications. Ideal for parts that require a moderate level (Levels II and III) of packaging cleanliness.

  • Tough yet flexible
  • Chemically resistant to solvents
  • Exhibit low water vapor transmission rate and good electrical properties

Certifications

Cleaned and packaged in a Class 10/100 cleanroom, and certified to KNF Cleanroom Products Cleanliness Level II or III. FDA approved for use with food.

Compliance

Suitable for Class 100 cleanroom environments

Specifications

Autoclavable Not Autoclavable
Color Clear
Disposable Single-use
Material Polyethylene
Quantity 4/Cs.
Dimensions (L x W) 28 x 68 in.
Length (English) 28 in.
Width (English) 68 in.
Height (English) 112 in.
Product Type Cleanroom Bags
Length (Metric) 71.12 cm
Width (Metric) 172.72 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.