Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Square Cover Glasses

Catalog No. 12541014 Shop All Fisherbrand Products
Change view
Click to view available options
Thickness (Metric):
0.13 to 0.17 mm (#1)
0.16 to 0.19 mm (#1.5)
0.19 to 0.23 mm (#2)
Dimensions (L x W):
18 x 18 mm
22 x 22 mm
25 x 25 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness (Metric) Dimensions (L x W)
12-541-014 0.19 to 0.23 mm (#2) 18 x 18 mm
12-541-012 0.13 to 0.17 mm (#1) 18 x 18 mm
12-541-013 0.16 to 0.19 mm (#1.5) 18 x 18 mm
12-541-016 0.16 to 0.19 mm (#1.5) 22 x 22 mm
12-541-017 0.19 to 0.23 mm (#2) 22 x 22 mm
12-541-039 0.13 to 0.17 mm (#1) 25 x 25 mm
12-541-040 0.19 to 0.23 mm (#2) 25 x 25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 12-541-014
Add to Cart
Add to Cart
This item is not returnable. View return policy

Made of the finest optical borosilicate glass, with uniform thickness and size.

These cover glasses feature a high-spectral transmission quality and finely adaptive refractive index suited for microscopy. Sold by weight, comes in a pack of 1 oz.

  • Corrosion-resistant
  • Made of colorless borosilicate glass
  • Lint-free and ready for use

Specifications

Shape Square
Material Borosilicate Glass
Length (Metric) 18 mm
Width (Metric) 18 mm
Thickness (Metric) 0.19 to 0.23 mm (#2)
Dimensions (L x W) 18 x 18 mm
For Use With (Application) Microscope, Histology, Cytology, Hematology, Microbiology
Quantity 1 oz./Pk.
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.