Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Square and Rectangular Cover Glasses

Catalog No. 12553410 Shop All Corning Products
Change view
Click to view available options
Length (Metric):
18 mm
22 mm
25 mm
30 mm
40 mm
50 mm
60 mm
Shape:
Rectangle
Square
Thickness (Metric):
#1 (0.13 to 0.16 mm)
#1.5 (0.16 to 0.19 mm)
#2 (0.19 to 0.23 mm)
0.17 to 0.25 mm
Width (Metric):
18 mm
22 mm
24 mm
25 mm
24 product options available for selection
Product selection table with 24 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Shape Thickness (Metric) Width (Metric)
12-553-410 25 mm Square - -
12-553-452 25 mm Square #1 (0.13 to 0.16 mm) 25 mm
12-553-468 50 mm Rectangle #1.5 (0.16 to 0.19 mm) 22 mm
12-553-455 25 mm Square #1.5 (0.16 to 0.19 mm) 25 mm
12-553-459 30 mm Rectangle #1 (0.13 to 0.16 mm) 22 mm
12-553-463 40 mm Rectangle #1 (0.13 to 0.16 mm) 24 mm
12-553-460 40 mm Rectangle #1 (0.13 to 0.16 mm) 22 mm
12-553-461 50 mm Rectangle #1 (0.13 to 0.16 mm) 22 mm
12-553-458 25 mm Square #2 (0.19 to 0.23 mm) 25 mm
12-553-464 50 mm Rectangle #1 (0.13 to 0.16 mm) 24 mm
12-553-471 50 mm Rectangle #1.5 (0.16 to 0.19 mm) 24 mm
12-553-472 60 mm Rectangle #1.5 (0.16 to 0.19 mm) 24 mm
12-553-466 30 mm Rectangle #1.5 (0.16 to 0.19 mm) 22 mm
12-553-454 22 mm Square #1.5 (0.16 to 0.19 mm) 22 mm
12-553-457 22 mm Square 0.17 to 0.25 mm 22 mm
12-553-465 60 mm Rectangle #1 (0.13 to 0.16 mm) 24 mm
12-553-456 18 mm Square 0.17 to 0.25 mm 18 mm
12-553-453 18 mm Square #1.5 (0.16 to 0.19 mm) 18 mm
12-553-450 18 mm Square #1 (0.13 to 0.16 mm) 18 mm
12-553-451 22 mm Square #1 (0.13 to 0.16 mm) 22 mm
12-553-467 40 mm Rectangle #1.5 (0.16 to 0.19 mm) 22 mm
12-553-470 40 mm Rectangle #1.5 (0.16 to 0.19 mm) 24 mm
12-553-462 30 mm Rectangle #1 (0.13 to 0.16 mm) 24 mm
12-553-469 30 mm Rectangle #1.5 (0.16 to 0.19 mm) 24 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
24 options
Catalog No. 12-553-410 Supplier Corning™ Supplier No. 289525

Provides quality, reliability and performance for your laboratory microscopy needs

  • Made from soda-lime glass and borosilicate glass with high clarity
  • Available in square and rectangular shapes, and in three standard sizes and thicknesses

Order Info

Packaged in plastic boxes for protection during storage.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Coverslip
Shape Square
Material Borosilicate Glass
Length (Metric) 25 mm
Sterility Non-sterile
For Use With (Equipment) Microscopes
Quantity 100/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.