Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Square and Rectangular Cover Glasses
GSA_VAGREENER_CHOICE

Catalog No. 12553466 Shop All Corning Products
Change view
Click to view available options
Thickness (Metric):
#1 (0.13 to 0.16 mm)
#1.5 (0.16 to 0.19 mm)
#2 (0.19 to 0.23 mm)
0.17 to 0.25 mm
Length (Metric):
18 mm
22 mm
25 mm
30 mm
40 mm
50 mm
60 mm
Width (Metric):
18 mm
22 mm
24 mm
25 mm
Shape:
Rectangle
Square
24 product options available for selection
Product selection table with 24 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness (Metric) Length (Metric) Width (Metric) Shape
12-553-466 #1.5 (0.16 to 0.19 mm) 30 mm 22 mm Rectangle
12-553-452 #1 (0.13 to 0.16 mm) 25 mm 25 mm Square
12-553-468 #1.5 (0.16 to 0.19 mm) 50 mm 22 mm Rectangle
12-553-455 #1.5 (0.16 to 0.19 mm) 25 mm 25 mm Square
12-553-459 #1 (0.13 to 0.16 mm) 30 mm 22 mm Rectangle
12-553-463 #1 (0.13 to 0.16 mm) 40 mm 24 mm Rectangle
12-553-460 #1 (0.13 to 0.16 mm) 40 mm 22 mm Rectangle
12-553-461 #1 (0.13 to 0.16 mm) 50 mm 22 mm Rectangle
12-553-458 #2 (0.19 to 0.23 mm) 25 mm 25 mm Square
12-553-464 #1 (0.13 to 0.16 mm) 50 mm 24 mm Rectangle
12-553-471 #1.5 (0.16 to 0.19 mm) 50 mm 24 mm Rectangle
12-553-472 #1.5 (0.16 to 0.19 mm) 60 mm 24 mm Rectangle
12-553-454 #1.5 (0.16 to 0.19 mm) 22 mm 22 mm Square
12-553-457 0.17 to 0.25 mm 22 mm 22 mm Square
12-553-465 #1 (0.13 to 0.16 mm) 60 mm 24 mm Rectangle
12-553-456 0.17 to 0.25 mm 18 mm 18 mm Square
12-553-453 #1.5 (0.16 to 0.19 mm) 18 mm 18 mm Square
12-553-450 #1 (0.13 to 0.16 mm) 18 mm 18 mm Square
12-553-451 #1 (0.13 to 0.16 mm) 22 mm 22 mm Square
12-553-467 #1.5 (0.16 to 0.19 mm) 40 mm 22 mm Rectangle
12-553-410 - 25 mm - Square
12-553-470 #1.5 (0.16 to 0.19 mm) 40 mm 24 mm Rectangle
12-553-462 #1 (0.13 to 0.16 mm) 30 mm 24 mm Rectangle
12-553-469 #1.5 (0.16 to 0.19 mm) 30 mm 24 mm Rectangle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
24 options
This item is not returnable. View return policy
Catalog No. 12-553-466 Supplier Corning™ Supplier No. 2980223
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

Provides quality, reliability and performance for your laboratory microscopy needs

  • Made from soda-lime glass and borosilicate glass with high clarity
  • Available in square and rectangular shapes, and in three standard sizes and thicknesses

Order Info

Packaged in plastic boxes for protection during storage.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Coverslip
Shape Rectangle
Material Borosilicate Glass
Length (Metric) 30 mm
Width (Metric) 22 mm
Thickness (Metric) #1.5 (0.16 to 0.19 mm)
Sterility Non-sterile
For Use With (Equipment) Microscopes
Quantity 100/Pk.
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.