Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Squibb Graduated Separatory Funnels
SCI_ED

Catalog No. S27073 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S27073 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27073 Supplier Eisco™ Supplier No. CH0476CGR
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

High quality, graduated borosilicate glass funnels include an interchangeable plastic stopper and glass key stopcock.

  • Made of high quality, heavy duty Borosilicate glass
  • Graduated
  • Glass key stopcock
  • includes interchangeable plastic stopper
  • Used to separate different liquids
  • Autoclavable

Specifications

Diameter (Metric)Top 10 cm
Capacity (Metric) 500 mL
Diameter (Metric) Stem 6 mm (Inner), 9 mm (Outer)
Material Borosilicate Glass
Height (Metric) 36 cm
Autoclavable Autoclavable
Color Clear
Description White Graduations
Graduated Yes
For Use With (Application) Separating Liquids
Graduations 50 mL
Stopcock Glass Key
Stopper Material Plastic
Stopper Number 24/29
Diameter (English)Top 4 in.
Length (English) Overall 14 in.
Length (English) Stem 2.25 in.
Product Type Squibb-style Separatory Funnel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.