Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Squibb Pear-Shaped Separatory Funnel
SCI_ED

Catalog No. S01700 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Capacity (Metric):
250 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S01700 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S01700 Supplier Bel-Art™ Supplier No. H148110000
Add to Cart
Add to Cart
This item is not returnable. View return policy

Good clarity for viewing layers.

  • Rugged, unbreakable polypropylene funnel
  • Shatterproof and resistant to most chemicals, including hydrofluoric acid
  • Leakproof screw cap closure
  • Shatterproof, inert 4mm stopcock plug made from PTFE
  • Steam autoclavable at 121°C (250°F), except stopper

Order Info

Stem measures 1.57L x 0.38 in. O.D. (40 x 9.5mm)

Specifications

Capacity (Metric) 250 mL
Diameter (Metric) Stem 9.5 mm
Material Polypropylene
Color Translucent
Description Closure size: 4mm
Length (Metric) Stem 40mm
Product Type Squibb Separatory Funnel
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.