Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ergodyne™ Squids™ 3100 Single Carabiner Tool Lanyard

Catalog No. 19820294 Shop All Ergodyne Products
Change view
Click to view available options
Size:
Extended
Standard
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-820-294 Standard
19-820-296 Extended
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-820-294 Supplier Ergodyne™ Supplier No. 19003
Add to Cart
Add to Cart

Squids™ 3100 Single Carabiner Tool Lanyard tethers tools to help worker prevent injury, damage, and lost productivity from dropped tools.

  • Energy absorbing cord with tubular nylon webbing
  • Single action aluminum carabiner
  • Captive eye carabiner
  • Reflective accent for higher visibility
  • Lock stitching at both ends for extra security
  • Certified to a 2:1 safety factor

Specifications

Color Lime
Material Nylon
Size Standard
Load Bearing Capacity (Metric) 4.6 kg
Length (English) 35 to 42 in.
Length (Metric) 89 to 107 cm
Load Bearing Capacity (English) 10 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.