Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ergodyne™ Squids™ 3101 Stainless Single Carabiner

Catalog No. 19820297 Shop All Ergodyne Products
Change view
Click to view available options
Size:
Extended
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-820-297 Extended
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-820-297 Supplier Ergodyne™ Supplier No. 19017
Add to Cart
Add to Cart

Tool lanyard with single stainless steel manual locking screw gate carabiner for a secure connection in more corrosive environments.

  • Energy absorbing cord with tubular nylon webbing
  • Manual locking 304 stainless steel carabiners
  • Captive eye carabiner
  • Reflective accent for higher visibility
  • Lock stitching at both ends for extra security
  • Certified to a 2:1 safety factor

Specifications

Color Lime
Material Stainless Steel (304)
Size Extended
Load Bearing Capacity (Metric) 6.8 kg
Length (Metric) 107 to 137 cm
Length (English) 42 to 54 in.
Load Bearing Capacity (English) 15 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.