Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ergodyne™ Squids™ 3103 Accessory Kit

Catalog No. 19820302 Shop All Ergodyne Products
Encompass_Preferred
Change view
Click to view available options
Color: Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-820-302 Color: Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-820-302 Supplier Ergodyne™ Supplier No. 19068
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Squids™ 3103 Accessory Kit includes 3 elastic loops that attach to the 3102 Lanyard for quick exchanges of multiple tools.

  • Approved to the ANSI/ISEA 121-2018 standard
  • Energy absorbing cord with tubular nylon webbing
  • Compatible with 3102 and 3104 modular lanyards
  • Captive eye carabiner
  • Modular connecting buckle for exchanging tools
  • Lock stitching at both ends
  • Certified to a 2:1 safety factor

Specifications

Color Black
Load Bearing Capacity (Metric) 2.26 kg
Load Bearing Capacity (English) 5 lb.
Length (English) 12.5 in.
Size Standard
Includes 3/Pk.
Length (Metric) 32 cm
Certifications/Compliance ANSI/ISEA 121-2018 standard
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.