Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ergodyne™ Squids™ 3139 Tool Lanyard Double-Locking Dual Swivel Carabiner

Catalog No. 19820310 Shop All Ergodyne Products
Encompass_Preferred
Change view
Click to view available options
Color: Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-820-310 Color: Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-820-310 Supplier Ergodyne™ Supplier No. 19139
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Squids™ 3139 Tool Lanyard Double-Locking Dual Swivel Carabiner reduces the risk of falling objects and increases workplace safety.

  • Non-shock absorbing webbing provides better protection for heavier tools and lasts longer
  • Designed to be attached to the structure being worked on instead of the worker
  • Single-length construction eliminates weak points
  • Two double-action locking carabiners with captive eyes provide maximum security
  • Swiveling carabiner prevents entanglement
  • Heavy-gauge nylon stitching for strength and durability in harsh work environments

Specifications

Color Black
Load Bearing Capacity (Metric) 18 kg
Length (Metric) 193 cm
Certifications/Compliance ANSI/ISEA 121-2018 standard
Size Standard
Length (English) 76 in.
Load Bearing Capacity (English) 40 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.