Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ergodyne™ Squids™ 3700 Web Tool Tails™

Catalog No. 19820373 Shop All Ergodyne Products
Change view
Click to view available options
Includes:
6/Pk.
60/Pk.
Color:
Black
Black, Orange
Orange
Elongation:
2X-Long
Long
Medium
Short
Short, Long, and 2X-Long
X-Long
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Color Elongation
19-820-373 60/Pk. Black Short
19-820-325 6/Pk. Black, Orange Short, Long, and 2X-Long
19-820-330 6/Pk. Orange Medium
19-820-331 6/Pk. Black Long
19-820-374 60/Pk. Orange Medium
19-820-375 60/Pk. Black Long
19-820-329 6/Pk. Black Short
19-820-332 6/Pk. - X-Long
19-820-334 6/Pk. - 2X-Long
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 19-820-373 Supplier Ergodyne™ Supplier No. 19703BULK
Add to Cart
Add to Cart

Web Tool Tails™ provide retrofit attachment points to a variety of tools and equipment.

  • Approved to the ANSI/ISEA 121-2018 standard
  • Ultra strength nylon webbing
  • Fully enclosed plated D-ring for secure attachment
  • High tensile strength nylon thread
  • Web catch with double stitch for more durable stop
  • Maximum safe working capacity: 2 lb. (0.9 kg )

Specifications

Color Black
Load Bearing Capacity (Metric) 0.9 kg
Includes 60/Pk.
Certifications/Compliance Approved to the ANSI/ISEA 121-2018 standard
Elongation Short
Load Bearing Capacity (English) 2 lb.
Webbing Material Nylon
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.