Learn More
Description
- Approved to the ANSI/ISEA 121-2018 standard
- Ultra strength nylon webbing
- Fully enclosed plated D-ring for secure attachment
- High tensile strength nylon thread
- Web catch with double stitch for more durable stop
- Maximum safe working capacity: 2 lb. (0.9 kg )
Specifications
Specifications
| Color | Orange |
| Load Bearing Capacity (Metric) | 0.9 kg |
| Load Bearing Capacity (English) | 2 lb. |
| Includes | 60/Pk. |
| Webbing Material | Nylon |
| Elongation | Medium |
| Certifications/Compliance | Approved to the ANSI/ISEA 121-2018 standard |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.