Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ergodyne™ Squids™ 3740 Hand Tool Attachment Trap Slips™

Catalog No. 19820343 Shop All Ergodyne Products
Encompass_Preferred
Change view
Click to view available options
Includes:
4/Pk.
Size:
Large
Medium
Small
Variety
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Size
19-820-343 4/Pk. Variety
19-820-339 4/Pk. Small
19-820-340 4/Pk. Medium
19-820-341 4/Pk. Large
19-820-342 4/Pk. X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-820-343 Supplier Ergodyne™ Supplier No. 19744
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Squids™ Slips™ are retrofit tool attachments for small hand tools, which help reduce the risk of dropped objects and increase workplace safety.

  • Approved to the ANSI/ISEA 121-2018 standard
  • One-piece design easily slides onto small hand tools without requiring additional tools to install
  • Swiveling exterior ring spins 360 degrees, allowing screwdrivers and other rotating tools to be used without issue
  • ABS outer ring provides strength and durability in all environments
  • Flexible inner core grips tool after application
  • Intended for singled use

Specifications

Color Black, Orange
Load Bearing Capacity (Metric) 0.45 kg
Size Variety
Load Bearing Capacity (English) 1 lb.
Includes 4/Pk.
Certifications/Compliance ANSI/ISEA 121-2018 standard
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.