Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ergodyne™ Squids™ 3755 Self-Adhering Tape Trap

Catalog No. 19820345 Shop All Ergodyne Products
Encompass_Preferred
Change view
Click to view available options
Color:
Orange
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-820-345 Orange
19-820-344 -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-820-345 Supplier Ergodyne™ Supplier No. 19756
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Squids™ 3755 Self-Adhering Tape Trap provides security and extra grip by quickly wrapping on a variety of hand tools, power tools, and other equipment.

  • Approved to the ANSI/ISEA 121-2018 standard
  • Requires no heat source for application
  • No adhesives, so it can be removed with no mess
  • Fiber glass reinforcement for added durability
  • Provides added grip to the handle of a tool

Specifications

Color Orange
Length (Metric) 3.7 m
Load Bearing Capacity (Metric) 6.8 kg
Width (English) 1 in.
Certifications/Compliance ANSI/ISEA 121-2018 standard
Load Bearing Capacity (English) 15 lb.
Width (Metric) 2.5 cm
Length (English) 12 ft.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.