Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ergodyne™ Squids™ 3780 Power Tool Trap™

Catalog No. 19820355 Shop All Ergodyne Products
Change view
Click to view available options
Size:
Small
Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-820-355 Large
19-820-354 Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-820-355 Supplier Ergodyne™ Supplier No. 19784
Add to Cart
Add to Cart

Power Tool Trap™ securely wraps around the battery portion of drills, impact drivers, and other cordless power tools.

  • Approved to the ANSI/ISEA 121-2018 standard
  • 1000D nylon with water resistant backing
  • Two hook and loop straps secure battery boot to drill battery for safe and easy tethering
  • Nickel-plated cast iron D-Ring
  • Small fits cordless power tool batteries up to: 3.5 x 2.75 x 2.5 in. (9 x 7 x 6.5 cm)
  • Large fits cordless power tool batteries up to: 5 x 3.5 x 3.5 in. (12.5 x 9 x 9 cm)

Specifications

Color Black
Material 1000D Nylon
Size Large
Certifications/Compliance ANSI/ISEA 121-2018 standard
Load Bearing Capacity (Metric) 4.5 kg
Load Bearing Capacity (English) 10 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.