Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ SS-174 PTFE-Faced Septa

Catalog No. 111009959 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Diameter (Metric) Outer:
6 mm
9.5 mm
10 mm
11 mm
12.5 mm
Quantity:
100 Pk.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer Quantity
11-100-9959 6 mm 100 Pk.
11-102-0802 9.5 mm 100 Pk.
11-100-9958 10 mm 100 Pk.
11-100-9961 11 mm 100 Pk.
11-100-9960 12.5 mm 100 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 11-100-9959 Supplier MilliporeSigma™ Supelco™ Supplier No. 22654
Add to Cart
Add to Cart

Suitable to overcome the degradation of the septa, due to prolonged high temperatures which occurs in silicone rubber septa

  • Septa degradation results in baseline drift and additional peaks
  • When the PTFE is faced towards the column packing this issue is eliminated
  • Designed for applications where greater inertness is required
  • The off-white silicone rubber body (123 mil) provides plenty of support for the yellow PTFE-face (2 mil)
  • After the PTFE is ruptured during injection, some bleeding may occur
  • It is recommend to use a needle guide to minimize the size of the punctured area
  • For use with 200°C to 300 °C inlet temperatures
TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 1/4 in.
Thickness (English) 123 mil
Temperature (Metric) Max 300°C
Liner Material PTFE Face
Diameter (Metric) Outer 6 mm
Type SS-174 Septa
Material Silicone
Quantity 100 Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.