Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Stackable Beakers
SDPSCI_ED

Catalog No. S04538 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
120 mL
500 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S04538 500 mL
S04537 120 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S04538 Supplier United Scientific™ Supplier No. BST500CASE
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Highly flexible polypropylene Stackable Beakers.

  • Gentle squeeze creates a spout anywhere on the rim
  • Stacking ribs prevent beakers from sticking together
  • In packs of 25

Specifications

Diameter (English) Outer 4.25 in.
Diameter (Metric) Outer 10.8 cm
Capacity (Metric) 500 mL
Material Polypropylene
Height (English) 3.74 in.
Height (Metric) 9.5 cm
Increments 50 mL
Type Beaker
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Scale Dual Scale
Style Nesting
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.