Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Stackable Plug, 4 mm
SCI_ED

Catalog No. S27759 Shop All Eisco Products
Change view
Click to view available options
Material:
Molded ABS, Nickle Plated
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
S27759 Molded ABS, Nickle Plated
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27759 Supplier Eisco™ Supplier No. PH1049B
Add to Cart
Add to Cart

Nickle Plated Plug with Molded ABS Body

  • Molded ABS construction
  • Nickle plated plug
  • Length: 1.75 in.

Specifications

Product Type Stackable Plug
Material Molded ABS, Nickle Plated
Length (Metric) 4 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.