Learn More
Description
- Set of six stackable mesh sieves used to separate materials
- Each sieve has different sized holes which are useful when experimenting with varying particle sizes and materials
- Includes #5, #10, #60, and #230 sieves
- Each sifter has a 7 in. diameter
- Frame made from easy-to-clean plastic
- Sieves fit together neatly for easy transportation
- Set includes a bottom pan for storage of materials and a cover for containment
Specifications
Specifications
| Description | Stackable |
| Quantity | 6 |
| Pore Size | Set of 4: (4 mm, 2 mm, 250 μm, 63 μm) |
| Type | Sieve Set |
| Product Type | Sieve Set |
| Diameter (English) Outer | 7 in. |
| Material | Plastic |
| Height (English) | 11 in. |
| Includes | Bottom Storage Pan, Containment Cover |
| Height (Metric) | 279.4 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
