Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ StainerBondz™ Microscope Slide Matte Polyester Labels

Catalog No. 17012129 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
22.86 mm (W) x 19.05 mm (H)
22.86 mm (W) x 22.86 mm (H)
22.86 mm (W) x 9.53 mm (H)
26.67 mm (W) x 6.35 mm (H)
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-012-129 22.86 mm (W) x 9.53 mm (H)
17-012-135 26.67 mm (W) x 6.35 mm (H)
17-012-167 22.86 mm (W) x 19.05 mm (H)
17-012-275 22.86 mm (W) x 22.86 mm (H)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17-012-129 Supplier Brady™ Supplier No. M5195481
Add to Cart
Add to Cart

Easily create chemical-resistant microscope slide labels with the StainerBondz™ polyester label material (B-481). Print almost anywhere with a Brady™ handheld label printer.

  • Available in presized shapes for commonly used slides and tissue cassettes in which superior chemical resistance is required
  • Withstands the rigors of typical deparaffinization including ethanol and xylene, as well as hematoxylin and eosin slide staining processes
  • Made with a permanent acrylic adhesive for tight bonding onto smooth surfaces in extreme conditions

Specifications

Autoclavable Autoclavable
Certifications/Compliance 2011/65/EU, 2015/863
Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Satin
Format Die-cut
Material Polyester
Printable Sides Top
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Healthcare and Hospital labelling;General identification;Laboratory labelling
For Use With (Equipment) BMP51;BMP53;M511;M510
Min. Operating Temperature (Metric) -80°C
Model M5-195-481
No. per Pack 320 Label(s) / Box
Quantity 320
Size 22.86 mm (W) x 9.53 mm (H)
Temperature Range (English) -112°F to 266°F
Temperature Range (Metric) -80°C to 130°C
Thickness (English) 0.0036 in
Thickness (Metric) 0.0914 mm
Dimensions (L x W) 22.86 mm (W) x 9.53 mm (H)
Length (English) 0.375 in.
Width (English) 0.9 in
Width (Metric) 22.86 mm
Width (English) Printable Area 22.86 mm
Height (English) 0.375 in
Height (English) Printable Area 0.5 in.
Height (Metric) 9.53 mm
Alternate Part Number M5-195-481
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.