Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ StainerBondz™ Microscope Slide Matte Polyester Laboratory Labels for M6/M7 Printers

Catalog No. 17004881 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
0.75 x 0.9 in.
0.9 x 0.9 in.
Height (Metric):
19.05 mm
22.86 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Height (Metric)
17-004-881 0.75 x 0.9 in. 19.05 mm
17-004-899 0.9 x 0.9 in. 22.86 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-004-881 Supplier Brady™ Supplier No. M6194481
Add to Cart
Add to Cart

Super chemical-resistant polyester is designed for use in the slide staining process and other laboratory ID which requires superior chemical resistance.

  • Performs well in the commonly used H&E (hematoxilin and eosin) slide staining process
  • High resistance to a wide variety of chemicals, oils and water
  • Service temperature of -80°C to +130°C (-112°F to +266°F)
  • Made of B-481 polyester material

Specifications

Autoclavable Autoclavable
Certifications/Compliance ASTM D 1000, ASTM D 2979
Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Matte
Format Die-cut
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Healthcare and Hospital Labeling, General Identification, Laboratory Labeling
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Latex Free No
Quantity 250 Labels
Shape Rectangle
Temperature Range (English) -112°F to +266°F
Temperature Range (Metric) -80°C to +130°C
Thickness (English) 0.0033 in.
Thickness (Metric) 0.084 mm
Dimensions (L x W) 0.75 x 0.9 in.
Length (English) 0.75 in.
Width (English) 0.9 in.
Width (Metric) 22.86 mm
Height (Metric) 19.05 mm
Alternate Part Number M6-194-481
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.