Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ StainerBondz™ Open 1 in. Core Tissue Cassette Polyester Labels - Silver

Catalog No. 19109295 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
1.05 x 0.313 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-109-295 1.05 x 0.313 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-109-295 Supplier Brady™ Supplier No. THT2134823SC

Tissue Cassette Polyester (B-482) is designed for tissue cassette labeling and identification in conjunction with the BSP™31 Label Attachment System from Brady™.

  • When printed with Brady™ Series R6400 ribbon, this material has superior resistance to processing fluids and conditions
  • Matte white polyester material has a permanent acrylic adhesive and is thermal transfer printable
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • B-482 is not recommended for use in conditions where both high temperature (greater than 95° F/35° C) and 80% relative humidity are present

Specifications

Autoclavable Autoclavable
Certifications/Compliance ASTM D 1000
Description Label
Adhesive Type Permanent Acrylic
Color Silver
Format Roll
Material Polyester
Print Technology Thermal Transfer
Product Type Label
For Use With (Equipment) BBP™12 Label Printer, BBP™11 Label Printer, BRADY 1244 Series Label Machine; BRADY 1344 Series Label Machine
Labels per Row 1
Quantity 3000/Roll
Shape Rectangle
Size (English) 0.313 x 1.05 in. (W x H)
Dimensions (L x W) 1.05 x 0.313 in.
Width (English) 0.313 in.
Width (Metric) 151.13 mm
Height (English) 1.05 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.