Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Stainless Steel 1/16 in. Capillary Tubing, Length: 30 cm

Catalog No. 111005236 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Diameter (English) Inner:
0.005 in.
0.007 in.
0.010 in.
0.020 in.
0.030 in.
0.040 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner
11-100-5236 0.010 in.
11-100-5234 0.005 in.
11-100-5232 0.007 in.
11-100-5243 0.020 in.
11-100-5164 0.030 in.
11-100-5194 0.040 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 11-100-5236 Supplier MilliporeSigma™ Supelco™ Supplier No. 56722
Only null left
Add to Cart
Add to Cart

Use to connect the column to the detector compartment in a capillary gas chromatographic setup

TRUSTED_SUSTAINABILITY

Specifications

Type Capillary Tubing
For Use With (Application) Gas Chromatography (GC)
Diameter (English) Inner 0.010 in.
Diameter (English) Outer 1/16 in.
Overall Length (Metric) 30 cm
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.