Learn More
Description
- Stainless steel apron rails are made of type #304 stainless steel with #4 finish
- Apron Rails are used to span and support knee space areas between cabinets.
- Rails can be cut to fit in the field to suit available space.
- Attachment hardware is included.
Specifications
Specifications
| Depth (Metric) | 5.1 cm |
| Width (English) | 36 in. |
| Width (Metric) | 91.4 cm |
| Height (Metric) | 5.1 cm |
| Color | Silver |
| Depth (English) | 2 in. |
| Height (English) | 2 in. |
| Includes | Attachment Hardware |
| Material | Stainless Steel |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
