Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Stoelting™ Stainless Steel Brain Matrices
SDP

Catalog No. 10000772 Shop All Stoelting Co Products
Change view
Click to view available options
Width (Metric):
0.5 mm
1 mm
Model:
Coronal
Sagittal
Size:
175 to 300 g
300 to 600 g
40 to 75 g
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric) Model Size
10-000-772 1 mm Sagittal 175 to 300 g
10-000-769 1 mm Coronal 40 to 75 g
10-000-770 1 mm Sagittal 40 to 75 g
10-000-771 1 mm Coronal 175 to 300 g
10-000-773 1 mm Coronal 300 to 600 g
10-000-774 1 mm Sagittal 300 to 600 g
10-000-775 0.5 mm Coronal 40 to 75 g
10-000-776 0.5 mm Sagittal 40 to 75 g
10-000-777 0.5 mm Coronal 175 to 300 g
10-000-778 0.5 mm Sagittal 175 to 300 g
10-000-779 0.5 mm Coronal 300 to 600 g
10-000-780 0.5 mm Sagittal 300 to 600 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 10-000-772 Supplier Stoelting™ Supplier No. 51389
Add to Cart
Add to Cart

Stoelting™ Stainless Steel Brain Matrices are precisely machined and highly polished to ensure reproducible sectioning.

All coronal brain matrices have an additional mid-line sagittal cut to aid in the separation of the left and right hemispheres. The matrices can be used on neonatal rat brains.

Specifications

For Use With (Application) Neuroscience
Size 175 to 300 g
Material Stainless Steel
Width (Metric) 1 mm
Animal Neonatal Rat
Model Sagittal
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.