Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Stainless Steel Canopy Hood

Catalog No. 06000636 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
36 in.
48 in.
60 in.
72 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06-000-636 48 in.
06-000-635 36 in.
06-000-637 60 in.
06-000-638 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-000-636
Add to Cart
Add to Cart
Request a Quote

Fisherbrand™ Canopy hoods are suitable for the removal of heat or nuisance fumes.

  • Canopy hoods need to be tied into the general exhaust for the lab.
  • Canopy hoods have a flat back and are designed for perimeter locations.
  • Stainless steel hoods are made of Type 304 stainless steel with #4 finish and include a duct collar.
  • Canopy includes internal baffle and 48 in. threaded hanging rods.

Specifications

Material Stainless Steel
Depth (English) 24 in.
Depth (Metric) 61 cm
Height (English) 18 in.
Height (Metric) 45.7 cm
Includes Internal Baffle and 48 in. Threaded Hanging Rods
Width (English) 48 in.
Width (Metric) 121.9 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.