Learn More
Description
- Canopy hoods need to be tied into the general exhaust for the lab.
- Canopy hoods have a flat back and are designed for perimeter locations.
- Stainless steel hoods are made of Type 304 stainless steel with #4 finish and include a duct collar.
- Canopy includes internal baffle and 48 in. threaded hanging rods.
Specifications
Specifications
| Material | Stainless Steel |
| Depth (English) | 24 in. |
| Depth (Metric) | 61 cm |
| Height (English) | 18 in. |
| Height (Metric) | 45.7 cm |
| Includes | Internal Baffle and 48 in. Threaded Hanging Rods |
| Width (English) | 60 in. |
| Width (Metric) | 152.4 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.