Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Stainless Steel Clamp - 3 Prong Cork Lined Jaws - Holding Capacity 90mm
SCI_ED

Catalog No. S24278 Shop All Eisco Products
Change view
Click to view available options
Color:
Silver
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S24278 Silver
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S24278 Supplier Eisco™ Supplier No. CH0684C
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

High quality, durable 3 prong clamp with cork lined steel jaw that holds objects up to a 100mm or 4 in. diameter . Clamp tightens securely using a convenient thumbscrew. Overall clamp length is 11 in. and the diameter of the rod is 8mm.

Specifications

Type Adjustable Clamp
Material Zinc Die Cast, Plastic Coated
Height (Metric) 2.54 cm
Height (English) 1 in.
Length (English) 11 in.
Length (Metric) 27.94 cm
Width (English) 4 in.
Width (Metric) 10.16 cm
Color Silver
Jaw Type Fixed
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.