Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Stainless Steel Corner Filler, Adjustable
GREENER_CHOICE

Catalog No. 06000556 Shop All Fisherbrand Products
Change view
Click to view available options
Depth (English):
1 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English)
06-000-556 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-000-556
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand™ Stainless Steel furnishings are designed specifically for research and healthcare laboratories.

  • Corner Fillers are used to close the gap between two cabinets in a corner.
  • Adjustable fillers can be cut to fit and include a slip fit trim angle.

Specifications

Width (English) 2 to 12 in.
Height (English) 35.1 in.
Depth (English) 1 in.
Depth (Metric) 2.5 cm.
Height (Metric) 89.2 cm
Includes Slip Fit Trim Angle
Warranty 2 years
Width (Metric) 5.1 to 30.5 cm
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.