Learn More
Fisherbrand™ Stainless Steel Cylindrical Closure for Test Tubes, Lanced or Unlanced
Shop All Fisherbrand ProductsDescription
- Top surface indentations allow adequate gas exchange under aerobic and anaerobic conditions
- Reduce amount of specimen evaporation by 50% compared to cotton plugging
- Withstand repeated autoclaving without loss of resiliency
- Prevents dust and microorganism buildup
- Medical grade stainless steel composition
- Available in unlanced or lanced configurations
- Available in assorted diameters (13 mm, 16 mm, 18 mm, 20 mm, 25 mm)
Specifications
Specifications
| Product Type | Test Tube Plug Cap |
| Closure Size | 18 mm |
| Pre-sterilized | No |
| Liner Material | Stainless Steel |
| Autoclavable | Autoclavable |
| Material | Stainless Steel |
| Color | Gray |
| Format | Unlanced |
| Sterility | Non-sterile |
| For Use With (Equipment) | Test Tubes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.