Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Stainless Steel Cylindrical Closure for Test Tubes, Lanced or Unlanced

Catalog No. 01189110 Shop All Fisherbrand Products
Change view
Click to view available options
Closure Size:
13 mm
16 mm
18 mm
20 mm
25 mm
Format:
Lanced
Unlanced
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Size Format
01-189-110 25 mm Unlanced
01-189-179 13 mm Lanced
01-189-102 16 mm Lanced
01-189-103 18 mm Lanced
01-189-104 20 mm Lanced
01-189-105 25 mm Lanced
01-189-106 13 mm Unlanced
01-189-107 16 mm Unlanced
01-189-108 18 mm Unlanced
01-189-109 20 mm Unlanced
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 01-189-110
Only null left
Add to Cart
Add to Cart

Protect your test tube samples from contamination and prevent evaporation. These Stainless Steel Cylindrical Closures are reusable and perfect for various size test tubes. Available in lanced or unlanced formats.

  • Top surface indentations allow adequate gas exchange under aerobic and anaerobic conditions
  • Reduce amount of specimen evaporation by 50% compared to cotton plugging
  • Withstand repeated autoclaving without loss of resiliency
  • Prevents dust and microorganism buildup
  • Medical grade stainless steel composition
  • Available in unlanced or lanced configurations
  • Available in assorted diameters (13 mm, 16 mm, 18 mm, 20 mm, 25 mm)

Specifications

Product Type Test Tube Plug Cap
Closure Size 25 mm
Liner Material Stainless Steel
Pre-sterilized No
Autoclavable Autoclavable
Material Stainless Steel
Color Gray
Format Unlanced
Sterility Non-sterile
Disposable Reusable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.