Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Stainless Steel Flask Clamp

Catalog No. 01922108 Shop All OHAUS Products
Change view
Click to view available options
For Use With (Equipment):
10 mL Flask
125 mL Flask
25 mL Flask
250 mL Flask
50 mL Flask
500 mL Flask
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
01-922-108 10 mL Flask
01-922-109 25 mL Flask
01-922-110 50 mL Flask
01-922-111 125 mL Flask
01-922-112 250 mL Flask
01-922-113 500 mL Flask
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 01-922-108 Supplier OHAUS™ Supplier No. 30400084
Add to Cart
Add to Cart

OHAUS™ Stainless Steel Flask Clamp is designed to securely grip and position various sizes of flasks.

  • Constructed of stainless steel
  • For use with flasks
  • Designed to securely hold flask in place
TRUSTED_SUSTAINABILITY

Specifications

Type Flask Clamp
Material Stainless Steel
For Use With (Equipment) 10 mL Flask
Description Flask Clamp, 10 mL
Color Silver
Jaw Type Four Interlocking
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.