Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Stainless Steel Forceps with Toothed Tips
SCI_ED

Catalog No. S27475 Shop All Eisco Products
Change view
Click to view available options
Tip Style:
Toothed
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style
S27475 Toothed
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27475 Supplier Eisco™ Supplier No. BI0201901
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Provide a tight, slip-resistant grip during delicate work

  • Made from high quality stainless steel
  • Toothed tips provide a firm, slip-resistant grip
  • Perfect for any science or home laboratory
  • Designed for delicate work
  • Reusable and washable

Specifications

Product Type Forceps
Autoclavable Autoclavable
Color Silver
Material Stainless Steel
Disposable Reusable
For Use With (Application) Delicate Work
Tip Style Toothed
Dimensions (L x W) 5 x 1 in.
Dimensions (L x W x H) 5 x 1 x 1 in.
Length (English) 5 in.
Length (Metric) 12.7 cm
Width (Metric) 2.54 cm
Weight (English) 0.1 lb.
Weight (Metric) 45.35 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.