Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Stainless Steel Gowning Bench

Catalog No. 19037416 Shop All Metro Products
Change view
Click to view available options
Length (English) Seat:
24 in.
36 in.
48 in.
60 in.
72 in.
Width (English):
9 in.
12 in.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Seat Width (English)
19-037-416 24 in. 12 in.
19-037-412 36 in. 9 in.
19-037-413 48 in. 9 in.
19-037-414 60 in. 9 in.
19-037-415 72 in. 9 in.
19-037-417 36 in. 12 in.
19-037-418 48 in. 12 in.
19-037-419 60 in. 12 in.
19-037-439 72 in. 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Catalog No. 19-037-416 Supplier Metro™ Supplier No. GB1224S
Add to Cart
Add to Cart
This item is not returnable. View return policy

Gowning bench features Type 304 stainless steel, H.D. Super™ posts and proven Super Erecta construction.

  • Heavy-duty, solid top bench provides a sturdy and comfortable gowning fixture
  • Top is Type 304 stainless steel
  • Adjustable stainless steel foot plates allow floor mounting
  • Floor mounting required for 9 in. and 12 in. wide benches
  • All benches are 18 in. (457 mm) tall
  • Unit is non-conductive, but can be made conductive with the addition of HD Aluminum Split Sleeves (9986 HZ)

Specifications

Product Type Gowning Bench
Weight (English) 56.5 lb.
Adjustable No
Color Silver
Finish Stainless Steel
Warranty Yes
Weight (Metric) 25.63 kg
With Backrest No
With Armrest No
Width (English) 12 in.
Adjustable (Height) No
Seating Height 18 in.
Length (English) Seat 24 in.
Frame Material Stainless Steel
With Lumbar Support No
Footrest No
Width (Metric) 30.48 cm
With Casters No
With Tilt No
Material Stainless Steel
Seating Type Medium Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.