Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ Grinding Balls for Geno/Grinder™ Homogenizers

Catalog No. 2156
Change view
Click to view available options
Diameter (Metric):
0.4 cm
9.5 mm
1.1 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
21-56 1.1 cm
2150 0.4 cm
2155 9.5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 21-56 Supplier Cole-Parmer™ Supplier No. 2156
Add to Cart
Add to Cart

Use grinding balls to grind samples in Geno/Grinder™ homogenizers.

  • Suitable for use with the Cole-Parmer™ Geno/Grinder™ homogenizers.
  • Optimize performance of your Geno/Grinder™ homogenizers with a wide range of grinding ball options suitable for your application.

Specifications

Product Type Grinding Balls
Diameter (English) 0.43 in.
Diameter (Metric) 1.1 cm
For Use With (Application) Ideal for Grinding Large or Tough Samples
For Use With (Equipment) 24-Well Titer Plates, 15 mL Short Polycarbonate Vials of Geno/Grinder™
Material Stainless Steel (440 C)
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.