Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Stainless Steel Lab Spatula with PTFE Coating

Catalog No. 13820059 Shop All Fisherbrand Products
Change view
Click to view available options
Length (English):
6.25 in.
7 in.
9 in.
Product Type:
Spatula with Round and Squared Ends
Spoon Spatula
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Product Type
13-820-059 9 in. Spoon Spatula
13-820-056 7 in. Spatula with Round and Squared Ends
13-820-057 7 in. Spoon Spatula
13-820-058 6.25 in. Spoon Spatula
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 13-820-059
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

It can be used to transfer corrosive or sticky materials without scratching or damaging container surfaces.

Fisherbrand™ PTFE-Coated Spatulas are available in a variety of styles to accommodate an array of laboratory tasks. Stainless steel spatula features a full-surface PTFE coating.

  • Stainless steel construction
  • PTFE coating
  • Nonsticking and non-corrosive
  • Passivated
  • Compatible with Gamma/ETO/Autoclavable sterilization methods

Certifications

ISO 9001-02, GMP, cGMP

Specifications

Quantity 1
Autoclavable Autoclavable
Coating PTFE
Product Type Spoon Spatula
For Use With (Application) Laboratory tasks
Length (English) 9 in.
Length (Metric) Blade 5.7 cm
Width (Metric) 1.3 cm
Material Stainless Steel/PTFE Coated
Length (Metric) 20.3 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.