Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Stainless Steel Micro Spatulas

Catalog No. 14100176 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Width (Metric):
2.7 mm
4 mm
Includes:
Non-tapered Design
Tapered Design
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric) Includes
14-100-176 2.7 mm Tapered Design
14-100-178 4 mm Tapered Design
14-100-177 4 mm Non-tapered Design
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 14-100-176 Supplier Bel-Art™ Supplier No. H367000000
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Micro spatulas made of a stainless steel rod with flat ends coated in brown Teflon™ FEP.

  • Complies with FDA regulations governing direct food contact applications
  • Available with straight or tapered blade

Specifications

Quantity 2/Pk.
Description Tapered to 3 mm
Product Type Spatula
Finish Teflon™ FEP
Length (English) 7.5 in.
Width (English) 0.106 in.
Width (Metric) 2.7 mm
Includes Tapered Design
Material Stainless Steel
Length (Metric) 19 cm
Autoclavable Autoclavable
Shape Tapered Flat End
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.