Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Stainless Steel Mixing Bowls
SDPSCI_ED

Catalog No. S43764 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (English):
0.75 qt.
1.5 qt.
3 qt.
4 qt.
5 qt.
8 qt.
13 qt.
20 qt.
30 qt.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
S43764 0.75 qt.
S43765 1.5 qt.
S43766 3 qt.
S43767 4 qt.
S43768 5 qt.
S43769 8 qt.
S43770 13 qt.
S43771 20 qt.
S43772 30 qt.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. S43764 Supplier United Scientific™ Supplier No. BMX075
Add to Cart
Add to Cart

Mixing bowls are constructed from 304 stainless steel for increased heat resistance.

  • United Mixing Bowls are constructed from 304 stainless steel for increased heat resistance.
  • Bowls feature rounded corners, and polished mirror surface for easy mixing and cleaning.
  • Can withstand temperatures up to 1472°F (800°C).
  • Meets NSF standards.

Specifications

Material Stainless Steel
Capacity (Metric) 0.71 L
Capacity (English) 0.75 qt.
Diameter (English) 6.25 in.
Height (English) 2.38 in.
Shape Round
Product Type Mixing Bowl
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.