Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Stainless Steel Mixing Bowls
SDPSCI_ED

Mixing bowls are constructed from 304 stainless steel for increased heat resistance.

Supplier:  United Scientific™ BMX2000

 View more versions of this product

Catalog No. S43771


Only null left
Add to Cart

Description

Description

  • United Mixing Bowls are constructed from 304 stainless steel for increased heat resistance.
  • Bowls feature rounded corners, and polished mirror surface for easy mixing and cleaning.
  • Can withstand temperatures up to 1472°F (800°C).
  • Meets NSF standards.
Specifications

Specifications

Stainless Steel
20 qt.
6 in.
Mixing Bowl
18.9 L
19 in.
Round
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.