Learn More
Description
- United Mixing Bowls are constructed from 304 stainless steel for increased heat resistance.
- Bowls feature rounded corners, and polished mirror surface for easy mixing and cleaning.
- Can withstand temperatures up to 1472°F (800°C).
- Meets NSF standards.
Specifications
Specifications
| Material | Stainless Steel |
| Capacity (Metric) | 28.4 L |
| Capacity (English) | 30 qt. |
| Diameter (English) | 21.63 in. |
| Height (English) | 7.88 in. |
| Shape | Round |
| Product Type | Mixing Bowl |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

