Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ Stainless Steel Multi-Bucket System
BIOPHARMA

Catalog No. 191305916 Shop All Contec Inc. Products
Change view
Click to view available options
Product Type:
Multiple Bucket System
Multiple Bucket System w/Wringer
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
19-130-5916 Multiple Bucket System w/Wringer
19-161-020 Multiple Bucket System
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-130-5916 Supplier Contec™ Supplier No. 2700

Stainless Steel Multi-Bucket System offers maximum flexibility and can be used with two or three 7 gallon (27 L) buckets depending upon your in-house protocols.

  • Lightweight, stainless steel, and easy to maneuver multi-bucket system offers maximum flexibility and can be used with two or three 7- gallon (27 L) buckets depending upon in-house protocols.
  • An extendable frame pulls out of the front of the fully autoclavable cart to accommodate an additional bucket, part number 2617.
  • The cart features non-marring run quiet wheels.
  • Buckets are deep drawn and seamless reducing the risk of microbial contamination
  • The removable handle makes it convenient for autoclaving and storage.
  • A lip around the top edge of the buckets allows for easy lifting.
  • Autoclavable at 121°C for 30 minutes
  • 2700 multi-bucket system includes heavy-duty stainless steel downpress wringer that is compatible with all sizes of VertiKlean™, VertiKlean™ MAX™, QuickTask™, and Edgeless™ Mops.
  • 2707 multi-bucket system offers the ability to customize the system with whichever wringer best coincides with in-house protocols. The system is compatible with two stainless steel downpress wringer options to accommodate both flat and string mops

Specifications

Product Type Multiple Bucket System w/Wringer
Material Stainless Steel
Autoclavable Autoclavable
Dimensions 26 x 24 x 36 in. (66 x 60 x 92 cm)
Disposable Reusable
For Use With (Application) Ideal for use in life sciences, microelectronics, semiconductor or any critical manufacturing environment
For Use With (Equipment) Edgeless™ Mops, VertiKlean™ wall washing System and VertiKlean™ MAX™
Height (English) 36 in.
Height (Metric) 92 cm
Includes Two 7 gal. Buckets, wringer, cart with casters, trolley
Length (English) 26 in.
Length (Metric) 66 cm
Sterility Non-sterile
Width (English) 24 in.
Width (Metric) 60 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.