Learn More
Description
- Stainless steel panel end supports are made of type #304 stainless steel with #4 finish.
- Panel End Supports are used in place of a cabinet at one end of a cabinet run to support drawer frames or apron rails.
- Can also be used to suppor the intersection of two aprons or rails.
Specifications
Specifications
| Depth (English) | 22 in. |
| Height (English) | 32.6 in. |
| Width (Metric) | 5.1 cm |
| Height (Metric) | 82.8 cm |
| Width (English) | 2 in. |
| Color | Silver |
| Depth (Metric) | 55.9 cm |
| Material | Stainless Steel |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
