Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ Stainless Steel Plate Stand
SDP

Catalog No. 01183221 Shop All IKA Works Products
Change view
Click to view available options
Height (Metric):
560 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
01-183-221 560 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-221 Supplier IKA™ Supplier No. 3160000
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use this plate stand with IKA digital magnetic stirrers. IKA Plate Stands features sturdy stainless steel construction and a slip resistant foil.

Use this plate stand with IKA digital magnetic stirrers. IKA Plate Stands features sturdy stainless steel construction and a slip resistant foil.

  • Diameter of support rod: 16mm
  • Max. load: 5kg
  • Dimensions (D x W): 316 x 200mm

Specifications

Material Stainless Steel
Height (Metric) 560 mm
Diameter (Metric) Rod 16 mm
Product Type Plate Stand
Shape Rectangular
Color Gray
Quantity 1 Ea.
Weight (Metric) 5 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.