Learn More
Description
- Filter holder has reservoir to hold 100 mL (or 340 mL) of liquid for batch filtration
- Autoclavable with membrane in place for sterile filtration
Applications: Batch Filtration
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Stainless Steel |
| Sterility | Non-sterile |
| Filtration Area | 11.3 cm2 |
| Type | Laboratory Filter Holders or Cyclones |
| Volume (Metric) | 340 mL |
| Height (Metric) | 53.3 cm |
| Diameter (Metric) Inside | 7 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.