Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ High Precision Replacement Probe

Catalog No. 12000167 Shop All Fisherbrand Products
Change view
Click to view available options
Tip Style:
45° angular medium tip
55° angular medium tip
Straight paddle tip
Straight tip
Length (English):
4.875 in.
5 in.
6 in.
Product Type:
PL-71 style
PL-72 style
PL-73 style
PL-74 style
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style Length (English) Product Type
12-000-167 45° angular medium tip 6 in. PL-73 style
12-000-165 Straight tip 5 in. PL-71 style
12-000-166 55° angular medium tip 4.875 in. PL-72 style
12-000-168 Straight paddle tip 6 in. PL-74 style
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 12-000-167
This item is not returnable. View return policy

Replacement probe for use with Fisher Scientific Dissection Kit with Black Zipper Case.

  • Stainless steel
  • High precision

Specifications

Product Type PL-73 style
Description Replacement probe
Material Stainless Steel
Tip Style 45° angular medium tip
Length (English) 6 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.