Learn More
Description
The Micronova Stainless Steel Push Cart and Bucket System features an electropolished 304 stainless steel push cart with three grip-it mop holders located on the push bar for easy transport of mop handles and a foot activated brake for added stability when stopped. The included stainless steel buckets are molded with no ridges or seams to harbor bacteria.
- Highly maneuverable, double bucket push cart system
- Electropolished 304 stainless steel cart and buckets
- Ergonomically formed push bar handle
- Three grip-it mop holders located on the push bar
- Prevenz™ antimicrobial wheels with 360° rotation
- Foot activated brake for added stability when stopped
- Durable bacteria-resistant construction
- Rectangular 8 gallon (30 liter) buckets accept 18 inch wide mops
- Compatible with Slim-T Wringer series
- Entire system is autoclavable
Specifications
Specifications
| Product Type | Triple Bucket Cart |
| Autoclavable | Autoclavable |
| Includes | Three 8 gal. Buckets, 3 Grip-Its fop storage, foot activated brake |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
