Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Stainless Steel Rear and Center Filler
GREENER_CHOICE

Catalog No. 06000557 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
1 in.
14 in.
2 to 18 in.
7 in.
8 in.
Height (English):
27.6 in.
32.6 in.
35.1 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Height (English)
06-000-557 7 in. 27.6 in.
06-000-558 7 in. 32.6 in.
06-000-559 1 in. 35.1 in.
06-000-560 7 in. 35.1 in.
06-000-561 8 in. 35.1 in.
06-000-562 14 in. 35.1 in.
06-000-563 2 to 18 in. 35.1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 06-000-557
Add to Cart
Add to Cart

Fisherbrand™ Stainless Steel furnishings are designed specifically for research and healthcare laboratories.

Rear and Center Fillers are used between back-to-back base cabinets or to close space at the rear of a cabinet.

Specifications

Depth (English) 2 in.
Width (Metric) 17.8 cm
Width (English) 7 in.
Height (English) 27.6 in.
Depth (Metric) 5.1 cm
Height (Metric) 70.1 cm
Warranty 2 years
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.