Learn More
Description
- Closed retort ring with plain stem
- Made from plated mild steel rod
- 8 mm (0.25 in.) stem (rod) diameter
- 14 cm stem (rod) legnth
Specifications
Specifications
| Material | Plated Mild Steel (Rods) |
| Height (Metric) | 2.54 cm |
| Height (English) | 1 in. |
| Length (English) | 10 in. |
| Length (Metric) | 23 cm |
| Length (Metric) Rod | 14 cm |
| Width (English) | 9 in. |
| Width (Metric) | 22.86 cm |
| Diameter (English) Inner | 3 in. |
| Diameter (English) Rod | 0.25 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
