Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Stainless-Steel Rod

Catalog No. 04999119 Shop All Eisco Products
Change view
Click to view available options
Height (Metric):
1000 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
04-999-119 1000 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04-999-119 Supplier Eisco™ Supplier No. CH0659D
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with all stand bases.

  • Made from stainless-steel
  • Suits all stand bases

Specifications

Material Stainless Steel
Height (Metric) 1000 mm
Length (Metric) 100 cm
Diameter (Metric) Rod 12 mm
Product Type Stainless-Steel Rod
For Use With (Application) All stand bases
Weight (English) 20.7 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.