Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Stainless Steel Rods for Retort Base Stands
SCI_ED

Catalog No. s41715 Shop All Eisco Products
Change view
Click to view available options
Length (Metric):
50 cm
60 cm
75 cm
90 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S41715 90 cm
S02622 50 cm
S02623 60 cm
S02624 75 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S41715 Supplier Eisco™ Supplier No. CH0659E
Only null left
Add to Cart
Add to Cart

Stainless steel rods for retort base stands have threaded bottoms and will resist corrosion and stains from chemicals.

  • Sturdy stainless steel rods
  • Include threaded end for use with retort stands
  • Corrosion and chemical resistant
  • Reliable in a lab setting when used with a base
  • Threaded end (10 x 1.5mm) fits in all Eisco bases

Warranty and Services

1 year limited manufacturer warranty

Specifications

Material Stainless Steel
Height (Metric) 90 cm
Length (English) 35.5 in.
Length (Metric) 90 cm
Width (Metric) 1.27 cm
Diameter (English) Rod 0.5 in.
Diameter (Metric) Rod 12 mm
Includes rod
Product Type Rod
Thread Size 10 x 1.5mm
Color silver
For Use With (Equipment) Base retort stand
Quantity 1 Ea.
Weight (Metric) 0.95
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.